Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Valve, Globe, 1/2 in. NPT

  • Mfr # 599-02002

  • Zoro # G8281804


product price: $66.69
/ea

Key Features

Type
Globe
For Use With
Water
Height (In.)
2 1/4 in
Width (In.)
2 3/4 in
Agency Compliance
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-02002
Zoro #
G8281804
UPC #
094726780421
Country of Origin
United States

Dimensions

Height (In.)
2 1/4 in
Width (In.)
2 3/4 in
Connection Type/Size (In.)
(F)NPT 1/2
Depth (In.)
1 5/16 in
Port Connection Size
1/2 in
Overall Length
2 3/4 in
Overall Depth
1 9/16 in
Overall Height
3 1/16 in

Details

Item
Hydronic Globe Valve
Type
Globe
For Use With
Water
Agency Compliance
UL
Includes
Control Valve
Max. Water Temp. (Deg. F)
250 Degrees F
Specifications
Brass Trim, Globe Valve, MZ Series
Coefficient of Volume
0.63
ANSI Rating
ANSI Class 250
Stem Travel
7/32 in
Port Connection Type
NPT
Valve Action
Normally Closed
For Media
Water, Water-Glycol Solution to 50%
Leakage Rate
0.01%
Body Pattern
Two-Way
Operating Temperature - Maximum
250 Degrees F
Installation Orientation
Versatile
Port Connection Gender
Female
Coefficient of Volume (Cv)
0.63
Trim Material
Brass
Gasket Material
Ethylene Propylene
Close-Off Pressure
95 psi
Body Material
Brass
Stem Material
Stainless Steel
Packing Material
Ethylene Propylene
Operating Temperature - Minimum
35 Degrees F
Includes Actuator
Actuator Not Included
Flow Characteristic
Equal Percentage
Configuration
Straight-Thru
Seat Material
Stainless Steel
Manufacturer Series
MT
Rangeability
Greater Than50:1

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 250, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 95 psi, Coefficient of Volume (Cv) 0.63, Configuration Straight-Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.