Zoro Homepage

Control Valve, Globe, 1/2 in. NPT

  • Mfr # 599-02041

  • Zoro # G8315867


product price: $63.69
/ea

Key Features

Type
Globe
For Use With
Water
Coefficient of Volume
4
Height (In.)
2 1/4 in
Connection Type/Size (In.)
(F)NPT 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-02041
Zoro #
G8315867
UPC #
094726780520
Country of Origin
United States

Dimensions

Height (In.)
2 1/4 in
Connection Type/Size (In.)
(F)NPT 1/2
Width (In.)
2 3/4 in
Depth (In.)
1 5/16 in
Overall Length
2 3/4 in
Port Connection Size
1/2 in
Overall Depth
1 9/16 in
Overall Height
3 1/16 in

Details

Item
Hydronic Globe Valve
Type
Globe
For Use With
Water
Coefficient of Volume
4
Agency Compliance
UL
Includes
Control Valve
Specifications
Brass Trim, Globe Valve, MT Series
Max. Water Temp. (Deg. F)
250 Degrees F
Configuration
Straight-Thru
Body Material
Brass
Port Connection Gender
Female
Operating Temperature - Maximum
250 Degrees F
Trim Material
Brass
Operating Temperature - Minimum
35 Degrees F
Packing Material
Ethylene Propylene
Coefficient of Volume (Cv)
4
Flow Characteristic
Equal Percentage
For Media
Water, Water-Glycol Solution to 50%
Stem Travel
7/32 in
Includes Actuator
Actuator Not Included
Manufacturer Series
MT
Leakage Rate
0.01%
Rangeability
Greater Than100:1
ANSI Rating
ANSI Class 250
Close-Off Pressure
85 psi
Gasket Material
Ethylene Propylene
Valve Action
Normally Open
Stem Material
Stainless Steel
Seat Material
Stainless Steel
Installation Orientation
Versatile
Body Pattern
Two-Way
Port Connection Type
NPT

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 250, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 85 psi, Coefficient of Volume (Cv) 4, Configuration Straight-Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.