Control Valves
Mfr # SSB161.05U
Zoro # G716147560
product price: $146.52
/ea
Free Shipping & Returns
Key Features
Standards
UL Listed
Voltage
24V AC/DC
Power Consumption
3 VA
Application
Chilled Ceilings, Fan Coils, Chilled/Hot Water Control, VAV Systems
Product Type
Electric Valve Actuator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSB161.05U
Zoro #
G716147560
UPC #
-
Country of Origin
China
Dimensions
Overall Width
4 1/8 in
Overall Depth
1 7/8 in
Overall Height
3 11/16 in
Details
Item
Electric Actuator
Standards
UL Listed
Voltage
24V AC/DC
Power Consumption
3 VA
Application
Chilled Ceilings, Fan Coils, Chilled/Hot Water Control, VAV Systems
Product Type
Electric Valve Actuator
NEMA Rating
2
Mounting Style
Direct Mount
Compatible Series
MZ
Operating Temperature - Maximum
110 Degrees C
Operating Temperature - Minimum
1 Degrees C
Return Action
Non-Spring Return
Description
Control Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.