Zoro Homepage

coupling contactor relay 2 NO + 2 NC

  • Mfr # 3RH2122-1VB40

  • Zoro # G315303664


product price: $73.39
/ea
Sold in multiples of 6 for $440.34

Key Features

Terminal Connection Type
Screw
Number of Poles
4
Series
3RH
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RH2122-1VB40
Zoro #
G315303664
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Terminal Connection Type
Screw
Number of Poles
4
Series
3RH
Coil Voltage
24V DC

Description

coupling contactor relay, 2 NO + 2 NC, 24 V DC, 0.85-1.85* Us, with integrated diode, screw terminal, frame size S00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.