Cover, Silver, Metal, Plastic, 22mm
Mfr # 3SU1950-0DV80-0AA0
Zoro # G3040322
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Plastic
Color
Silver
Size
22 mm
For Use With
Short Lever or Knob Push Buttons 3SU1 Series
Compatible Product Type
Extended Push Buttons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SU1950-0DV80-0AA0
Zoro #
G3040322
UPC #
-
Country of Origin
China
Dimensions
Size
22 mm
Compatible Panel Cutout Diameter
22 mm
Details
Item
Pushbutton Guard
Material
Metal, Plastic
Color
Silver
For Use With
Short Lever or Knob Push Buttons 3SU1 Series
Compatible Product Type
Extended Push Buttons
Compatible with Series
3SU
Description
PushbttonGuard,22mm,Metal,Plastic,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.