This item is Discontinued.

Siemens CSA 200A 3P 3W 600V NON FUSED HD TY 12 HNFC364J

CSA 200A 3P 3W 600V NON FUSED HD TY 12 (Discontinued)

  • Mfr # HNFC364J
  • Zoro # G916058680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNFC364J
Zoro #
G916058680
UPC #
78364351179
Country of Origin
Mexico

Details

Item
Safety Switch
Protection Method
Nonfusible
Current Rating
200 A
Voltage
600 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.