
CYL FUSE4A14 X 51
Mfr # 3NW6104-1
Zoro # G016145778
product price: $13.75
/eaKey Features
Body Style
Cylindrical
Visual Indication
WITHOUT INDICATOR
AC Voltage Rating
690 V
Interrupt Rating
120 kA
Link Type
gG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3NW6104-1
Zoro #
G016145778
UPC #
75455428394
Country of Origin
Germany
Dimensions
Length
4.094000000 in
Details
Body Style
Cylindrical
Visual Indication
WITHOUT INDICATOR
Amps
4 A
AC Voltage Rating
690 V
Interrupt Rating
120 kA
Link Type
gG
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.