
CYL FUSEGG 2A400V SZ 8.5X31.5MM FREN
Mfr # 3NW6302-1
Zoro # G316145812
product price:Â $14.79
/eaKey Features
Amps
2:00 AM
Speed
Fast-Acting
AC Voltage Rating
400 V
Body Style
Cylindrical
Visual Indication
Non Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3NW6302-1
Zoro #
G316145812
UPC #
75455490398
Country of Origin
Germany
Dimensions
Length
2.598 in
Details
Amps
2:00 AM
Speed
Fast-Acting
AC Voltage Rating
400 V
Body Style
Cylindrical
Visual Indication
Non Indicating
Interrupt Rating
20 kA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.