
CYLINDRICAL FUSE 10X38MM500V4A
Mfr # 3NW6004-1
Zoro # G416145897
product price: $12.35
/eaKey Features
Speed
Fast-Acting
Amps
4 A
AC Voltage Rating
500 V
Interrupt Rating
100 kA
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3NW6004-1
Zoro #
G416145897
UPC #
75455466320
Country of Origin
Germany
Dimensions
Length
3.000000000 in
Details
Speed
Fast-Acting
Amps
4 A
AC Voltage Rating
500 V
Interrupt Rating
100 kA
Body Style
Cylindrical
Visual Indication
Non-Indicating
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.