Zoro Homepage

CYLINDRICAL FUSE A.M. 22X58MM 500V 80A

  • Mfr # 3NW82241

  • Zoro # G816145510


product price: $37.39
/ea

Key Features

Interrupt Rating
120 kA
AC Voltage Rating
500 V
Visual Indication
Non-Indicating
Link Type
aM
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NW82241
Zoro #
G816145510
UPC #
75455494250
Country of Origin
Germany

Dimensions

Length
4.567000000 in

Details

Interrupt Rating
120 kA
AC Voltage Rating
500 V
Visual Indication
Non-Indicating
Link Type
aM
Body Style
Cylindrical
Amps
80 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.