DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60 W, 2.5 A, DIN Rail

  • Mfr # 6EP1332-5BA00

  • Zoro # G4152714


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110/300V DC; 85/264V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
60 W
Current - Output
2.5 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP1332-5BA00
Zoro #
G4152714
UPC #
040892789423
Country of Origin
Romania

Dimensions

Overall Height
45 mm
Overall Width
80 mm
Overall Depth
100 mm
Depth
100 mm
Height
80 mm
Width
45 mm

Details

Item
DC Power Supply
Input Voltage
110/300V DC; 85/264V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
60 W
Current - Output
2.5 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Hold Up Time
Greater Than 20 msec
Peak Amps
3
Power Rating
60W
Output Noise
200/55mV
Phase - Electrical
Single
Standards
CE, CSA, EAC, NEC Class 2, REACH Art. 33, RoHS, UL, WEEE (2012/19/EU)
Operating Temp. Range
-20 to 70°C
Output Amps
2.5A
Style
Switching
Status Indicator
Green LED OK Signal
IP Rating
IP20
Hz
50/60 Hz
Case Material
Plastic Case
Output Voltage
24V DC
Series
SITOP PSU100C
Protection
Short-Circuit Proof
Connection
Screw
Regulated / Unregulated
Regulated
Current - Inrush
31 A
Operating Temperature - Minimum
-4 Degrees F
Current - Peak
3 A
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1
Wire Connection Type
Screw Terminals
Special Features
Overvoltage Protection, Short Circuit Protection

Description

DC Power Supply, Input Voltage 100 to 230V AC, 110 to 300V DC, Output Voltage 24V DC, Power Rating 60W, Output Amps 2.5, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 80 mm, Width 45 mm, Depth 100 mm, Series SITOP PSU100C, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 3, IP Rating IP20, Output Noise 200/55mV, Hold Up Time Greater Than 20 msec, Status Indicator Green LED OK Signal, NEMA Rating 1, Operating Temp. Range -20 Degrees to 70 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.