Zoro Homepage

DC Power Supply, 120/230V AC, 24V DC, 120 W, 5 A, Wall

  • Mfr # 6EP13337CA00

  • Zoro # G7450947


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120/230V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
120 W
Current - Output
5 A
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP13337CA00
Zoro #
G7450947
UPC #
00887621505998
Country of Origin
Hungary

Dimensions

Overall Height
120 mm
Overall Width
181 mm
Overall Depth
60.5 mm
Height
181 mm
Depth
60.5 mm
Width
120 mm

Details

Item
DC Power Supply
Input Voltage
120/230V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
120 W
Current - Output
5 A
Mounting
Wall
Housing Material
Aluminum
Phase
Single
Power Supply Style
Switching
Phase - Electrical
Single
Peak Amps
15
Output Noise
100mV
Hz
50/60 Hz
Standards
CB-Certificate Yes, CE, CSA, EAC, REACH Art. 33, RoHS, UL, WEEE (2012/19/EU)
Status Indicator
Flashing Red Overload, Green OK Signal
Style
Switching
Series
SITOP
IP Rating
IP67
Power Rating
120W
Output Voltage
24V DC
Operating Temp. Range
-4 to 140°F
Hold Up Time
40 msec
Case Material
Aluminum Case
Output Amps
5A
Regulated / Unregulated
Regulated
Connection
Screw
Protection
Short-Circuit Proof
Special Features
Overvoltage Protection, Short Circuit Protection
Operating Temperature - Maximum
140 Degrees F
Wire Connection Type
Screw Terminals
Current - Peak
15 A
NEMA Enclosure Rating
1
Operating Temperature - Minimum
-13 Degrees F
Current - Inrush
15 A

Description

DC Power Supply, Input Voltage 120/230V AC, Output Voltage 24V DC, Power Rating 120W, Output Amps 5, Mounting Wall, Switching, Case Material Aluminum Case, Height 181 mm, Width 120 mm, Depth 60.5 mm, Series SITOP, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 15, IP Rating IP67, Output Noise 100mV, Hold Up Time 40 msec, Status Indicator Flashing Red Overload, Green OK Signal, NEMA Rating 1, Operating Temp. Range -4 Degrees to 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.