Zoro Homepage
This item is Discontinued.
Siemens Dc Power Supply, 85 to 264VAC, 110 to 300VDC, 12VDC, 89W, 3.7, Din Rail 6EP13225BA10

Dc Power Supply, 85 to 264VAC, 110 to 300VDC, 12VDC, 89W, 3.7, Din Rail (Discontinued)

  • Mfr # 6EP13225BA10
  • Zoro # G6774817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP13225BA10
Zoro #
G6774817
UPC #
040892789416
Country of Origin
Romania

Dimensions

Height
80mm
Width
52mm
Depth
100mm

Details

Item
DC Power Supply
Input Voltage
85 to 264V AC, 110 to 300V DC
Output Voltage
12V DC
Power Rating
89W
Output Amps
3.7
Mounting
DIN Rail
Case Material
Plastic Case
Phase - Electrical
1
Style
Switching
Hz
50/60
Series
SITOP PSU100C
Status Indicator
Green LED
Operating Temp. Range
-20 Degrees to 70 Degrees C
Output Noise
60mV
Hold Up Time
Greater Than 20 msec
NEMA Rating
1
Peak Amps
30
IP Rating
20
Standards
CE, cUL us, cCSAus, CB, ATEX, Class I Div 2 (Group ABCD, T4), GL, ABS, NEC Class 2

Description

DC Power Supply, Input Voltage 85 to 264V AC, 110 to 300V DC, Output Voltage 12V DC, Power Rating 89W, Output Amps 3.7, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 80mm, Width 52mm, Depth 100mm, Series SITOP PSU100C, Hz 50/60, Phase - Electrical 1, Peak Amps 30, IP Rating 20, Output Noise 60mV, Hold Up Time Greater Than 20 msec, Status Indicator Green LED, NEMA Rating 1, Operating Temp. Range -20 Degrees to 70 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.