Zoro Homepage
This item is Discontinued.
Siemens Dc Power Supply, 85 to 264 V AC, 24V DC, 100W, 4.1, Wall 6EP13321LD10

Dc Power Supply, 85 to 264 V AC, 24V DC, 100W, 4.1, Wall (Discontinued)

  • Mfr # 6EP13321LD10
  • Zoro # G6636472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP13321LD10
Zoro #
G6636472
UPC #
040892934052
Country of Origin
Thailand

Dimensions

Height
158 mm
Width
97 mm
Depth
38 mm
Overall Depth
1.5 in
Overall Height
6.22 in
Overall Width
3.82 in

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 100W, Output Amps 4.1, Mounting Wall, Switching, Case Material Aluminum Case, Height 158 mm, Width 97 mm, Depth 38 mm, Series SITOP PSU100D, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 75, IP Rating IP20, Output Noise 100mV, Hold Up Time Greater Than 15 msec, Status Indicator Green LED OK Signal, NEMA Rating 1, Operating Temp. Range -10 Degrees to 70 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.