Definite Purpose Magnetic Contactor, 440V-480V AC, 1 P, Non-Reversing, 3 Phase, Screw
Mfr # 45EG10AHA
Zoro # G8359268
product price:Â $55.95
/eaKey Features
Coil Voltage
440V-480V AC
Series
45EG
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45EG10AHA
Zoro #
G8359268
UPC #
804766910845
Country of Origin
China
Dimensions
Depth
2.46 in
Height
3.19 in
Width
1.97 in
Overall Width
1.97 in
Mounting Hole Distance - Height
1.77 in
Overall Depth
2.46 in
Overall Height
3.19 in
Mounting Hole Distance - Width
1.61 in
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 380-440/440-480V AC, Series 42 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 40 A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.