Zoro Homepage

Definite Purpose Contactor, 110V-120V AC, 2 P, Non-Reversing, 1 Phase, Quick Connect & Screw

  • Mfr # 42CF15AF

  • Zoro # G708841865


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110V-120V AC
Series
42CF
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42CF15AF
Zoro #
G708841865
UPC #
783087144996
Country of Origin
China

Dimensions

Overall Height
3.69 in
Overall Depth
2.87 in
Overall Width
2.38 in
Mounting Hole Distance - Height
3.25 in
Mounting Hole Distance - Width
1.98 in

Details

Item
Definite Purpose Contactor
Coil Voltage
110V-120V AC
Series
42CF
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Phase
1
Terminal Connection Type
Quick Connect & Screw
Standards
ARI 780, ARI 790, cRUus, UL E14900
Horsepower @ Three Phase - 480V AC
Not Rated
Contact Material
Silver Cadmium Oxide
Status Indicator
Mechanical Flag
Resistance Properties
Weld Resistant
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
5 hp
Mounting Postion
Vertical
Maximum Operating Temperature
158 Degrees F
Locked Rotor Load
160 A @ 600V, 200 A @ 480V, 240 A @ 240V
Horsepower @ Three Phase - 208V AC
1/2 hp
Horsepower @ Three Phase - 600V AC
Not Rated
Mounting Style
Surface
Number of Normally Open Main Contacts
2
Mechanical Operating Durability
250,000
Auxiliary Contact Module Capacity
4
Horsepower @ Three Phase - 240V AC
10 hp
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
3 hp

Description

Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110/110-120V AC, Series 42 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.