Zoro Homepage

Definite Purpose Contactor, 208V AC, Non-Reversing, 3 Phase

  • Mfr # 40JG32BD

  • Zoro # G315304555


product price: $5,119.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
208V AC
Reversing Capability
Non-Reversing
Phase
3
Series
40JG
Full Load Current - Inductive
135 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40JG32BD
Zoro #
G315304555
UPC #
78308757830
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Coil Voltage
208V AC
Reversing Capability
Non-Reversing
Phase
3
Series
40JG
Full Load Current - Inductive
135 A

Description

Contactor Sz.4 Nema 1 Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.