Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 208V AC, Reversing, 3 Phase

  • Mfr # 43CP32BD

  • Zoro # G715302984


product price: $1,420.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
208V AC
Reversing Capability
Reversing
Phase
3
Series
43CP
Full Load Current - Inductive
18 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43CP32BD
Zoro #
G715302984
UPC #
78308781435
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Coil Voltage
208V AC
Reversing Capability
Reversing
Phase
3
Series
43CP
Full Load Current - Inductive
18 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.