Zoro Homepage

Definite Purpose Contactor, 24V AC, 3 P, Non-Reversing, 3 Phase, Quick Connect & Screw

  • Mfr # 42BF35AJ

  • Zoro # G708841841


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V AC
Series
42BF
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42BF35AJ
Zoro #
G708841841
UPC #
783087144781
Country of Origin
China

Dimensions

Mounting Hole Distance - Height
3.25 in
Overall Height
3.69 in
Overall Depth
2.87 in
Overall Width
2.38 in
Mounting Hole Distance - Width
1.98 in

Details

Item
Definite Purpose Contactor
Coil Voltage
24V AC
Series
42BF
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Phase
3
Terminal Connection Type
Quick Connect & Screw
Standards
ARI 780, ARI 790, cRUus, UL E14900
Maximum Voltage Rating
600V AC
Auxiliary Contact Module Capacity
4
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Single Phase - 240V AC
3 hp
Mechanical Operating Durability
250,000
Mounting Style
Surface
Maximum Operating Temperature
158 Degrees F
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 600V AC
15 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 208V AC
1/2 hp
Locked Rotor Load
120 A @ 600V, 150 A @ 480V, 180 A @ 240V
Horsepower @ Single Phase - 120V AC
Not Rated
Resistance Properties
Weld Resistant
Mounting Postion
Vertical
Status Indicator
Mechanical Flag
Contact Material
Silver Cadmium Oxide

Description

The SIEMENS - 42BF35AJ is a Definite Purpose Contactor, an industrial electrical device designed to handle high current load applications. It's primarily used in the HVAC industry for controlling electrically operated systems such as motors, heating elements or lighting loads. This tool is used for power management in various commercial and industrial settings.

  • Auxiliary Contact Module Capacity: The contactor has a capacity of 4 auxiliary contacts, providing flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: Operates at a coil voltage of 24V AC which controls power flow in industrial and commercial applications.
  • Contact Material: Constructed with Silver Cadmium Oxide contacts that influence conductivity, durability, and resistance to corrosion.
  • Frequency: Designed to handle electrical cycles at a frequency of 50/60 Hz impacting its compatibility with different power systems.
  • Full Load Currents: Rated for an Inductive load up to 30 A and Resistive load up to 40 A within specified conditions.
  • Horsepower Ratings: Compatible with varying horsepower depending on the phase and voltage, ranging from half horsepower up to a rated motor power capacity of 15 hp when operating at three-phase, 600-volt alternating current
  • Mechanical Operating Durability: Rated for mechanical operation for up to 250000 cycles under normal usage conditions in industrial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.