Zoro Homepage

Definite Purpose Contactor, 83-155 V AC/DC, 4 P, Screw

  • Mfr # 3RT2536-1NF30

  • Zoro # G115303604


product price: $369.99
/ea
Sold in multiples of 2 for $739.98
Free Shipping & Returns

Key Features

Coil Voltage
83V-155V AC/DC
Number of Poles
4
Terminal Connection Type
Screw
Series
3RT
Full Load Current - Inductive
41 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2536-1NF30
Zoro #
G115303604
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Coil Voltage
83V-155V AC/DC
Number of Poles
4
Terminal Connection Type
Screw
Series
3RT
Full Load Current - Inductive
41 A

Description

power contactor, AC-3, 41 A, 22 kW / 400 V, 4-pole, 83-155 V AC/DC, 50/60 Hz, with integrated varistor, main contacts: 2 NO + 2 NC, auxiliary contacts: 1 NO + 1 NC, screw terminal, size: S2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.