Definite Purpose Magnetic Contactor, 208V-240V AC, 1 P, Non-Reversing, 3 Phase, Screw

  • Mfr # 45GG10AGA

  • Zoro # G8359898


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
208V-240V AC
Series
45GG
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45GG10AGA
Zoro #
G8359898
UPC #
783087207905
Country of Origin
China

Dimensions

Height
3.19 in
Depth
2.46 in
Width
1.97 in
Overall Height
3.19 in
Overall Depth
2.46 in
Mounting Hole Distance - Height
1.77 in
Overall Width
1.97 in
Mounting Hole Distance - Width
1.61 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
208V-240V AC
Series
45GG
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Phase
3
Terminal Connection Type
Screw
Enclosure NEMA Rating
No Enclosure
Reversing
No
Standards
REACH Art 33
Number of Normally Open Main Contacts
1
Maximum Operating Temperature
158 Degrees F
Frequency
50/60 Hz
Number of Normally Closed Main Contacts
0
Contact Material
Silver Cadmium Oxide
Locked Rotor Load
240 A @ 240V, 240 A @ 277V
Mechanical Operating Durability
250,000
Horsepower @ Three Phase - 240V AC
10 hp
Auxiliary Contact Module Capacity
0
Horsepower @ Three Phase - 600V AC
Not Rated
Mounting Postion
Vertical
Includes Shunt
Single Pole with Shunt
Maximum Voltage Rating
600V AC
Mounting Style
Surface
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Single Phase - 120V AC
3 hp
Resistance Properties
Weld Resistant

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 190-220/208-240V AC, Series 42 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.