Zoro Homepage

DELTA i-system titanium white Socket outlet 15A 125V American standard C73

  • Mfr # 5UB1307

  • Zoro # G215962213


product price: $54.85
/ea
Sold in multiples of 7 for $383.95

Key Features

Current Rating
15 A
Voltage Rating
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UB1307
Zoro #
G215962213
UPC #
-
Country of Origin
Germany

Details

Item
Pin & Sleeve Receptacle
Current Rating
15 A
Voltage Rating
125V AC

Description

DELTA i-system titanium white Socket outlet 15A 125V American standard C73 Central plate 51x 51mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.