device adapter for SIRIUS circuit breaker size S3 IEC 100A/690 V

  • Mfr # 8US1211-4TR00

  • Zoro # G015868456


product price: $233.99
/ea
Sold in multiples of 2 for $467.98
Free Shipping & Returns

Key Features

For Use With
SIRIUS 3R CIRCUIT BREAKERS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8US1211-4TR00
Zoro #
G015868456
UPC #
-
Country of Origin
Germany

Details

For Use With
SIRIUS 3R CIRCUIT BREAKERS

Description

device adapter for SIRIUS circuit breaker size S3, IEC 100A/690 V, UL 100A/600 V, AWG4, 25 mm2, length 200 mm, width 72 mm cable outlet at top cable max. 150° welded on length 153 mm, for busbar thicknesses 5 mm and 10 mm, TT profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.