Zoro Homepage

Device Loop Connector, For Mfr. No. 3RM1

  • Mfr # 3ZY12122AB00

  • Zoro # G6129681


product price: $38.39
/ea

Key Features

For Use With
Series 3RM1 Starters
Features
Loop
Accessory Type
Connector
Type of accessory
Connector
Overall Height
1.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZY12122AB00
Zoro #
G6129681
UPC #
887621117726
Country of Origin
Czechia

Dimensions

Overall Height
1.55 in
Overall Depth
5 in
Overall Width
1 in

Details

Item
Connector
For Use With
Series 3RM1 Starters
Features
Loop
Accessory Type
Connector
Type of accessory
Connector
Standards
REACH, RoHS, WEEE
Compatible with Series
SIRIUS 3RM1 Motor Starters

Description

Connector, Accessory Type Connector, Overall Height 1.55 in, Overall Width 1 in, Compatible with Series SIRIUS 3RM1 Motor Starters, Overall Depth 5 in, Standards REACH, RoHS, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.