Zoro Homepage

DIAZED FUSE BASE25 AMP

  • Mfr # 5SF1005

  • Zoro # G516145919


product price: $39.15
/ea

Key Features

Body Material
Porcelain
AC Voltage Rating
500 V
Length
7.680000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SF1005
Zoro #
G516145919
UPC #
75455434347
Country of Origin
Germany

Dimensions

Length
7.680000000 in

Details

Body Material
Porcelain
Amps
25 A
AC Voltage Rating
500 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.