Zoro Homepage

DIAZED FUSE BASE63 AMP1-POLESNAP-0N

  • Mfr # 5SF1205

  • Zoro # G516145872


product price: $45.49
/ea

Key Features

Body Material
Porcelain
Length
9.060000000 in
AC Voltage Rating
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SF1205
Zoro #
G516145872
UPC #
75455474250
Country of Origin
Germany

Dimensions

Length
9.060000000 in

Details

Body Material
Porcelain
AC Voltage Rating
690 V
Amps
63 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.