Zoro Homepage

Differential Pressure Transmitter, 1.0"

  • Mfr # 590-780

  • Zoro # G6052860


product price: $278.99
/ea
Free Shipping & Returns

Key Features

For Use With Building Automation Systems
Compatible with Building Automation Systems
Overall Width
2 3/16 in
Series
590
Manufacturers Warranty Length
5 yr
Minimum Differential Pressure Measurement
1 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590-780
Zoro #
G6052860
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/16 in
Manufacturers Warranty Length
5 yr
Overall Height
4 5/16 in
Process Connection Size
1/4 in
Overall Depth
1 15/16 in

Details

Item
Differential Pressure Sensor
For Use With Building Automation Systems
Compatible with Building Automation Systems
Series
590
Minimum Differential Pressure Measurement
1 in wc
Output
4 to 20mA
For Media
Air
Mounting Hole Center to Center Distance
3 5/16 in
Minimum Operating Temperature
0 Degrees F
Housing Material
Polyester
Product Type
Differential Pressure Sensor
Electrical Connection Type
Screw Terminals
Accuracy
+/-0.40%
Maximum Differential Pressure Measurement
1 in wc
Impedance
100 ohm
Hysteresis
+/-0.1%
Housing Type
Conduit Box
Loop Resistance
100 ohms
Power Source
0 to 10V DC
Application
Air Ducts, Clean Rooms, Energy Management Systems, Environmental Pollution Control, Fan Control, Furnace Draft Control, General HVAC, Ovens, Variable Air Volume
Standards
CE Listed
Power Required
0 to 10V DC
Weight
3 oz
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LoRaWAN, Modbus, MP-Bus
Maximum Operating Temperature
150 Degrees F

Description

Differential Pressure Sensor, For Media Air, For Use With Building Automation Systems Compatible with Building Automation Systems, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LoRaWAN, Modbus, MP-Bus, Accuracy +/-0.40 Percent, Power Required 0 to 10V DC, Power Source 0 to 10V DC, Output 4 to 20mA, Loop Resistance 100 ohms, Electrical Connection Type Screw Terminals, Maximum Differential Pressure Measurement 1 in wc, Minimum Differential Pressure Measurement 1 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.