Digital monitoring relay Current monitoring 22.5 mm from 0.05-10 A AC/DC
- Mfr # 3UG4622-2AA30
- Zoro # G015994407
product price:Â
$
288.99
/ea
Sold in multiples of 2 for
$577.98
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
- 3UG4622-2AA30
- Zoro #
- G015994407
- UPC #
- -
- Country of Origin
- Germany
Description
Digital monitoring relay Current monitoring, 22.5 mm from 0.05-10 A AC/DC 0vershoot and undershoot Supply voltage: 24 V AC/DC 50 to 60 Hz DC and AC without galvanic isolation to measuring circuit ON delay and noise pulses delay 0.1 to 20 s Hysteresis 0.01 to 5 A 1 change-over contact with or without fault buffer spring-type connection system