Digital monitoring relay Speed monitoring from 0.1 to 2200 rpm 0vershoot
- Mfr # 3UG4651-1AA30
- Zoro # G815994430
product price:Â
$
383.99
/ea
Sold in multiples of 2 for
$767.98
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
- 3UG4651-1AA30
- Zoro #
- G815994430
- UPC #
- -
- Country of Origin
- Germany
Description
Digital monitoring relay Speed monitoring from 0.1 to 2200 rpm 0vershoot and undershoot Supply voltage: 24 V AC/DC 50 to 60 Hz DC and AC without galvanic isolation to measuring circuit ON delay 1 to 900 s Tripping delay 0.1 to 99.9 s Hysteresis 0.1 to 99 rpm 1 change-over contact with or without fault buffer screw terminal Successor product for 3UG3051