Shop PHOENIX
Create Account
Industrial Relay
- Mfr # 2961192
- Zoro # G123561881
product price:Â
$
28.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2961192
- Zoro #
- G123561881
- UPC #
- -
- Country of Origin
- Germany
Description
General purpose industrial relay designed for reliable switching of electrical loads in automation and control systems. It provides compact through-hole mounting and stable performance for PLC and industrial interface applications. Specifications: -Type: General Purpose Relay -Series: REL-MR -Coil Voltage: 24V DC -Contact Form: DPDT (2 Form C) -Contact Rating: 8 A -Switching Voltage: Up to 250V AC/DC -Coil Current: 17 mA -Coil Resistance: 1.44 kohm -Mounting Type: Through Hole (PCB Mount) -Termination Style: PC Pin -Operate Time: 7 ms -Release Time: 3 ms -Operating Temperature: -40 deg C to +85 deg C -Contact Material: Silver Nickel (AgNi) -Approval: cULus, EAC, UR
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.