Shop SIEMENS
Create Account
Digital monitoring relay Voltage monitoring 22.5 mm from 0.1-60 V AC/DC
- Mfr # 3UG4631-1AW30
- Zoro # G715994400
product price:Â
$
309.99
/ea
Sold in multiples of 2 for
$619.98
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
- 3UG4631-1AW30
- Zoro #
- G715994400
- UPC #
- -
- Country of Origin
- Germany
Description
Digital monitoring relay Voltage monitoring, 22.5 mm from 0.1-60 V AC/DC 0vershoot and undershoot 24 to 240 V AC/DC 50 to 60 Hz DC and AC Noise pulses delay 0.1 to 20 s Hysteresis 0.1 to 30 V 1 change-over contact with or without fault buffer screw terminal Successor product for 3UG3531-1AL20, 3UG3531-1AG20