
Din Rail Mounted Circuit Breakers
Mfr # 5SJ4110-7HG41
Zoro # G121853704
product price: $29.69
/eaKey Features
AC Voltage Rating
240V AC
Height
3.25 in
Standards
UL 489, CSA C22.2
Interrupt Rating
14 kA
Terminal Connection
Line/Load Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SJ4110-7HG41
Zoro #
G121853704
UPC #
75455493877
Country of Origin
Dominican Republic
Dimensions
Height
3.25 in
Depth
4.55 in
Width
18 mm
Details
AC Voltage Rating
240V AC
Standards
UL 489, CSA C22.2
Interrupt Rating
14 kA
Terminal Connection
Line/Load Screw
Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
DIN Rail
Series
5SJ4
Max. AIR Rating
15kA at 230/400V
Amps
10A
Item
Circuit Breaker
Number of Poles
1
Curve Type
C
Circuit Breaker Type
Miniature
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.