Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din Rail Mounted Circuit Breakers

  • Mfr # CQD320

  • Zoro # G516525087


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Frame Type
CQD
AC Voltage Rating
480/277V AC
Terminal Connection
Load Lug
Interrupt Rating
14 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQD320
Zoro #
G516525087
UPC #
78364327774
Country of Origin
Mexico

Dimensions

Height
4.75 in
Depth
5.8 in
Frame Size
CQD

Details

Number of Poles
3
Frame Type
CQD
AC Voltage Rating
480/277V AC
Terminal Connection
Load Lug
Interrupt Rating
14 kA
Circuit Breaker Type
Low Voltage Molded Case
Series
CQD
Amps
20A
Item
Molded Case Circuit Breaker
Circuit Breaker Mounting Style
DIN Rail
Trip Type
Thermal Magnetic
Max. AIR Rating
14kA at 480/277V AC

Description

480 VAC Star/277 VAC, 20 A, 14 kA, 3-Pole, 14 to 6 AWG Copper/12 to 6 AWG Aluminum, Load Lug Terminal, DIN Rail Mount, CQD Frame, Thermal Magnetic Trip Unit, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.