
Din Rail Mounted Circuit Breakers
Mfr # CQD350
Zoro # G616525093
product price: $343.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
480/277V AC
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Mounting Style
DIN Rail
Series
CQD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CQD350
Zoro #
G616525093
UPC #
78364327780
Country of Origin
Mexico
Dimensions
Height
5.5 in
Frame Size
CQD
Depth
4.35 in
Details
AC Voltage Rating
480/277V AC
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Mounting Style
DIN Rail
Series
CQD
Terminal Connection
Load Lug
Interrupt Rating
65 kA at 240 VAC, 14 kA at 480-Star/277 VAC (UL)
Standards
UL
Item
Molded Case Circuit Breaker
Trip Type
Thermal Magnetic
Amps
50A
Max. AIR Rating
14kA at 480/277V AC
Description
480 VAC Star/277 VAC, 50 A, 14 kA, 3-Pole, 8 to 1 AWG Copper/6 to 1/0 AWG Aluminum, Load Lug Terminal, DIN Rail Mount, CQD Frame, Thermal Magnetic Trip Unit, Molded Case Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.