Shop SIEMENS
See all product information
Create Account
Disconnect Switches
- Mfr # HF327NR
- Zoro # G022984637
product price:Â
$
12,235.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Number of Wires
4
NEMA Enclosure Type
NEMA 3R
Voltage
240 V
Standards
UL 98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF327NR
- Zoro #
- G022984637
- UPC #
- -
- Country of Origin
- Mexico
Details
- Number of Poles
- 3
- Number of Wires
- 4
- NEMA Enclosure Type
- NEMA 3R
- Voltage
- 240 V
- Standards
- UL 98
- Current Rating
- 800 A
Description
240 VAC, 250 VDC, 800 A, 250 HP at 240 VAC 3-Phase, 50 HP at 250 VDC, 4-Wire, 3-Pole, NEMA 3R, 304 Stainless Steel, Fusible, Heavy Duty, Single Throw Safety Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.