Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE THROW SW 400A FUSE TYPE 3R

  • Mfr # FR355DTK

  • Zoro # G816145664


product price: $23,305.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Amps
400A
AC Voltage Rating
600VAC
Length
7.560000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR355DTK
Zoro #
G816145664
UPC #
78364339758
Country of Origin
United States

Dimensions

Length
7.560000000 in

Details

Amps
400A
AC Voltage Rating
600VAC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.