Zoro Homepage

DOUBLE THROW SW 600A FUSE TYPE 3R

  • Mfr # FR326DTK

  • Zoro # G416145675


product price: $37,992.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
240VAC
Length
7.560000000 in
Body Material
304SS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR326DTK
Zoro #
G416145675
UPC #
78364339757
Country of Origin
United States

Dimensions

Length
7.560000000 in

Details

Amps
600A
AC Voltage Rating
240VAC
Body Material
304SS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.