Shop SIEMENS
See all product information
Create Account
DP Contactor, 120V
- Mfr # 42BG15AF
- Zoro # G524152268
product price:Â
$
93.45
/ea
Key Features
Horsepower @ Single Phase - 240V AC
3 hp
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Series
42 Series
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42BG15AF
- Zoro #
- G524152268
- UPC #
- 195125602878
- Country of Origin
- China
- Horsepower @ Single Phase - 240V AC
- 3 hp
- Full Load Current - Resistive
- 40 A
- Full Load Current - Inductive
- 30 A
- Series
- 42 Series
- Phase
- Single
- Horsepower @ Three Phase - 480V AC
- Not Rated
- Item
- DP Contactor
- Horsepower @ Three Phase - 240V AC
- 7 1/2 hp
- Terminal Connection Type
- Quick Disconnect and Screw/Box Lug
- Reversing Capability
- Non-Reversing
- Number of Normally Open Main Contacts
- 2
- Number of Poles
- 2
- NEMA Enclosure Rating
- No Enclosure
- Coil Voltage
- 110 to 120V AC (60 Hz), 110V AC (50 Hz)
- Standards
- REACH Art. 33, UL
Dimensions
- Overall Width
- 2.38 in
- Overall Height
- 3.69 in
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110 to 120V AC (60 Hz), 110V AC (50 Hz), Series 42 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.