Shop SIEMENS
See all product information
Create Account
DP Contactor, 240V
- Mfr # 42BG15AG
- Zoro # G824152326
product price:Â
$
93.45
/ea
Key Features
Terminal Connection Type
Quick Disconnect and Screw/Box Lug
Number of Poles
2
Coil Voltage
190 to 220V AC (50 Hz), 208 to 240V AC (60 Hz)
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 480V AC
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42BG15AG
- Zoro #
- G824152326
- UPC #
- 195125602885
- Country of Origin
- China
Dimensions
- Overall Height
- 3.69 in
- Overall Width
- 2.38 in
Details
- Terminal Connection Type
- Quick Disconnect and Screw/Box Lug
- Number of Poles
- 2
- Coil Voltage
- 190 to 220V AC (50 Hz), 208 to 240V AC (60 Hz)
- Item
- DP Contactor
- Reversing Capability
- Non-Reversing
- Horsepower @ Three Phase - 480V AC
- Not Rated
- Number of Normally Open Main Contacts
- 2
- NEMA Enclosure Rating
- No Enclosure
- Phase
- Single
- Full Load Current - Inductive
- 30 A
- Series
- 42 Series
- Horsepower @ Three Phase - 240V AC
- 7 1/2 hp
- Full Load Current - Resistive
- 40 A
- Horsepower @ Single Phase - 240V AC
- 3 hp
- Standards
- REACH Art. 33, UL
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 190 to 220V AC (50 Hz), 208 to 240V AC (60 Hz), Series 42 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.