Shop SIEMENS
See all product information
Create Account
DP Contactor, 240V
- Mfr # 42BG35AG
- Zoro # G124152460
product price:Â
$
99.55
/ea
Key Features
Horsepower @ Three Phase - 480V AC
10 hp
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Number of Normally Open Main Contacts
3
Overall Width
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42BG35AG
- Zoro #
- G124152460
- UPC #
- 195125602922
- Country of Origin
- China
- Horsepower @ Three Phase - 480V AC
- 10 hp
- Reversing Capability
- Non-Reversing
- Horsepower @ Three Phase - 240V AC
- 7 1/2 hp
- Number of Normally Open Main Contacts
- 3
- Horsepower @ Single Phase - 240V AC
- 3 hp
- Series
- 42 Series
- Standards
- REACH Art. 33, UL
- Full Load Current - Resistive
- 40 A
- Full Load Current - Inductive
- 30 A
- Number of Poles
- 3
- Coil Voltage
- 190 to 220V AC (50 Hz), 208 to 240V AC (60 Hz)
- Item
- DP Contactor
- NEMA Enclosure Rating
- No Enclosure
- Phase
- Three
- Terminal Connection Type
- Quick Disconnect and Screw/Box Lug
Dimensions
- Overall Width
- 2.38 in
- Overall Height
- 3.69 in
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 190 to 220V AC (50 Hz), 208 to 240V AC (60 Hz), Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.