DP Contactor, 240V
- Mfr # 42CG15AG
- Zoro # G124151531
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Full Load Current - Resistive
50 A
Horsepower @ Three Phase - 480V AC
Not Rated
Horsepower @ Three Phase - 240V AC
10 hp
Overall Width
2.38 in
Coil Voltage
190 to 220V AC (50 Hz), 208 to 240V AC (60 Hz)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42CG15AG
- Zoro #
- G124151531
- UPC #
- 195125602977
- Country of Origin
- China
Dimensions
- Overall Width
- 2.38 in
- Overall Height
- 3.69 in
Details
- Full Load Current - Resistive
- 50 A
- Horsepower @ Three Phase - 480V AC
- Not Rated
- Horsepower @ Three Phase - 240V AC
- 10 hp
- Coil Voltage
- 190 to 220V AC (50 Hz), 208 to 240V AC (60 Hz)
- Series
- 42 Series
- Number of Poles
- 2
- NEMA Enclosure Rating
- No Enclosure
- Terminal Connection Type
- Quick Disconnect and Screw/Box Lug
- Reversing Capability
- Non-Reversing
- Number of Normally Open Main Contacts
- 2
- Full Load Current - Inductive
- 40 A
- Horsepower @ Single Phase - 240V AC
- 5 hp
- Phase
- Single
- Standards
- REACH Art. 33, UL
- Item
- DP Contactor
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 190 to 220V AC (50 Hz), 208 to 240V AC (60 Hz), Series 42 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.