DP Contactor, 24V
- Mfr # 42BG15AJ
- Zoro # G924151908
product price:Â
$
93.45
/ea
Key Features
Horsepower @ Single Phase - 240V AC
3 hp
Full Load Current - Inductive
30 A
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Overall Height
3.69 in
Reversing Capability
Non-Reversing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42BG15AJ
- Zoro #
- G924151908
- UPC #
- 195125602861
- Country of Origin
- China
Dimensions
- Overall Height
- 3.69 in
- Overall Width
- 2.38 in
Details
- Horsepower @ Single Phase - 240V AC
- 3 hp
- Item
- DP Contactor
- Full Load Current - Inductive
- 30 A
- Horsepower @ Three Phase - 240V AC
- 7 1/2 hp
- Reversing Capability
- Non-Reversing
- Series
- 42 Series
- NEMA Enclosure Rating
- No Enclosure
- Standards
- REACH Art. 33, UL
- Coil Voltage
- 24V AC (50 Hz), 24V AC (60 Hz)
- Number of Poles
- 2
- Number of Normally Open Main Contacts
- 2
- Phase
- Single
- Horsepower @ Three Phase - 480V AC
- Not Rated
- Full Load Current - Resistive
- 40 A
- Terminal Connection Type
- Quick Disconnect and Screw/Box Lug
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC (50 Hz), 24V AC (60 Hz), Series 42 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A, Horsepower @ Three Phase - 240V AC 7 1/2 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.