DP Contactor, 24V
- Mfr # 45GH10AJA
- Zoro # G024151716
product price:Â
$
88.99
/ea
Key Features
Coil Voltage
24V AC
Series
42 Series
Standards
REACH Art. 33, UL
Contactor Style
HVACR Definite Purpose Contactor
Overall Height
3.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45GH10AJA
- Zoro #
- G024151716
- UPC #
- 195125602717
- Country of Origin
- China
Dimensions
- Overall Height
- 3.19 in
- Overall Width
- 1.97 in
Details
- Coil Voltage
- 24V AC
- Series
- 42 Series
- Standards
- REACH Art. 33, UL
- Contactor Style
- HVACR Definite Purpose Contactor
- Number of Normally Closed Main Contacts
- 0
- Full Load Current - Resistive
- 50 A
- Number of Normally Open Main Contacts
- 1
- NEMA Enclosure Rating
- No Enclosure
- Item
- DP Contactor
- Number of Poles
- 1
- Terminal Connection Type
- Screw Terminals
- Phase
- Single
- Full Load Current - Inductive
- 40 A
- Reversing Capability
- Non-Reversing
- Horsepower @ Single Phase - 240V AC
- 5 hp
- Includes Shunt
- Single Pole with Shunt
- Horsepower @ Three Phase - 240V AC
- Not Rated
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series 42 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A, Horsepower @ Three Phase - 240V AC Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.