Shop SIEMENS
See all product information
Create Account
DP Contactor, 277V
- Mfr # 42BG35AL
- Zoro # G324151911
product price:Â
$
99.55
/ea
Key Features
Overall Width
2.38 in
Horsepower @ Single Phase - 240V AC
3 hp
Phase
Three
Series
42 Series
Overall Height
3.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42BG35AL
- Zoro #
- G324151911
- UPC #
- 195125602939
- Country of Origin
- China
- Horsepower @ Single Phase - 240V AC
- 3 hp
- Phase
- Three
- Series
- 42 Series
- Coil Voltage
- 240V AC (50 Hz), 277V AC (60 Hz)
- NEMA Enclosure Rating
- No Enclosure
- Terminal Connection Type
- Quick Disconnect and Screw/Box Lug
- Horsepower @ Three Phase - 240V AC
- 7 1/2 hp
- Number of Poles
- 3
- Number of Normally Open Main Contacts
- 3
- Full Load Current - Inductive
- 30 A
- Standards
- REACH Art. 33, UL
- Reversing Capability
- Non-Reversing
- Full Load Current - Resistive
- 40 A
- Item
- DP Contactor
- Horsepower @ Three Phase - 480V AC
- 10 hp
Dimensions
- Overall Width
- 2.38 in
- Overall Height
- 3.69 in
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 240V AC (50 Hz), 277V AC (60 Hz), Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A, Horsepower @ Three Phase - 240V AC 7 1/2 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.