Shop SIEMENS
See all product information
Create Account
DP Contactor, 480V
- Mfr # 42BG35AH
- Zoro # G524151575
product price:Â
$
99.55
/ea
Key Features
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Single Phase - 240V AC
3 hp
Overall Height
3.69 in
Number of Poles
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42BG35AH
- Zoro #
- G524151575
- UPC #
- 195125602946
- Country of Origin
- China
- Horsepower @ Three Phase - 480V AC
- 10 hp
- Horsepower @ Three Phase - 240V AC
- 7 1/2 hp
- Item
- DP Contactor
- Horsepower @ Single Phase - 240V AC
- 3 hp
- Number of Poles
- 3
- Full Load Current - Resistive
- 40 A
- Series
- 42 Series
- Full Load Current - Inductive
- 30 A
- NEMA Enclosure Rating
- No Enclosure
- Coil Voltage
- 380 to 440V AC (50 Hz), 440 to 480V AC (60 Hz)
- Number of Normally Open Main Contacts
- 3
- Terminal Connection Type
- Quick Disconnect and Screw/Box Lug
- Standards
- REACH Art. 33, UL
- Phase
- Three
- Reversing Capability
- Non-Reversing
Dimensions
- Overall Height
- 3.69 in
- Overall Width
- 2.38 in
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 380 to 440V AC (50 Hz), 440 to 480V AC (60 Hz), Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.