Shop SIEMENS
See all product information
Create Account
DP Contactor, 480V
- Mfr # 45GH20AH
- Zoro # G524151995
product price:Â
$
91.95
/ea
Key Features
Series
42 Series
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
10 hp
Overall Width
1.97 in
Number of Normally Closed Main Contacts
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45GH20AH
- Zoro #
- G524151995
- UPC #
- 195125602854
- Country of Origin
- China
Dimensions
- Overall Width
- 1.97 in
- Overall Height
- 3.19 in
Details
- Series
- 42 Series
- Item
- DP Contactor
- NEMA Enclosure Rating
- No Enclosure
- Horsepower @ Three Phase - 240V AC
- 10 hp
- Number of Normally Closed Main Contacts
- 0
- Full Load Current - Resistive
- 50 A
- Horsepower @ Single Phase - 240V AC
- 5 hp
- Standards
- REACH Art. 33, UL
- Coil Voltage
- 380-440V AC @ 50 Hz, 440-480V AC @ 60 Hz
- Contactor Style
- HVACR Definite Purpose Contactor
- Number of Normally Open Main Contacts
- 2
- Phase
- Single
- Terminal Connection Type
- Screw Terminals
- Number of Poles
- 2
- Reversing Capability
- Non-Reversing
- Full Load Current - Inductive
- 40 A
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 380-440V AC @ 50 Hz, 440-480V AC @ 60 Hz, Series 42 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.