Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Humidity Sensor, 0-10VDC

  • Mfr # QFM3100

  • Zoro # G6053369


product price: $245.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pt1000
Power Required
13.5 to 35V DC, 24V AC
Humidity Accuracy
0 to 100% of Full Scale
Weight
0.46 lb
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QFM3100
Zoro #
G6053369
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Depth
1 1/2 in
Overall Width
3 1/8 in
Overall Height
3 1/2 in

Details

For Use With
Pt1000
Item
Humidity Sensor
Power Required
13.5 to 35V DC, 24V AC
Humidity Accuracy
0 to 100% of Full Scale
Weight
0.46 lb
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Measurement Type
Single
Power Type
Battery/Electrical
Relative Humidity Accuracy
+/-2% of Full Scale
Standards
CE1T1864en_C1, CE1T1882xx, EN 60730-1, UL 873
Housing Color
White
Series
Q
Electrical Connection Type
Screw Terminals
Number of Mounting Holes
4
Relative Humidity/Dew Point Output
4 to 20 mA
Display Type
None
Product Type
Duct Humidity Sensor
IP Rating
IP65
Power Source
13.5 to 35V DC, 24V AC
For Use With Building Automation Systems
Building Automation System Compatible
Housing Material
Polycarbonate
Maximum Operating Temperature
158 Degrees F
Relative Humidity Range
0 to 100%
Minimum Operating Temperature
-40 Degrees F
Application
Commercial, Industrial, Residential
Response Time
20 sec

Description

Humidity Sensor, Display Type None, Mounting Location Duct Mount, Housing Material Polycarbonate, Housing Color White, Probe Length Not Applicable, Temperature Accuracy Not Applicable, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature Not Applicable, Minimum Sensing Temperature Not Applicable, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.