Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Humidity-Temp Sensor, 4-20mA, Display

  • Mfr # QFM3171D

  • Zoro # G6053387


product price: $356.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pt1000
Minimum Operating Temperature
-40 Degrees F
Measurement Type
Single
IP Rating
IP65
Response Time
20 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QFM3171D
Zoro #
G6053387
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1 1/2 in
Overall Height
3 1/2 in
Manufacturers Warranty Length
5 yr
Overall Width
3 1/8 in

Details

For Use With
Pt1000
Item
Humidity and Temperature Sensor
Minimum Operating Temperature
-40 Degrees F
Measurement Type
Single
IP Rating
IP65
Response Time
20 sec
Number of Mounting Holes
4
Product Type
Duct Temperature and Humidity Sensor
Relative Humidity Accuracy
+/-5% of Full Scale
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Temperature Accuracy
+/-0.50 K
Maximum Sensing Temperature
122 Degrees F
Standards
CE1T1864en_C1, CE1T1882xx, EN 60730-1, UL 873
Sensing Element Type
Nickel
Weight
0.46 lb
Application
Commercial, Industrial, Residential
Minimum Sensing Temperature
32 Degrees F
Power Required
13.5 to 35V DC
Display Type
Digital
Power Type
Battery
Power Source
13.5 to 35V DC
Relative Humidity/Dew Point Output
4 to 20 mA
Housing Color
White
Housing Material
Polycarbonate
Humidity Accuracy
0 to 100% of Full Scale
Relative Humidity Range
0 to 100%
Loop Resistance
1k ohm
Maximum Operating Temperature
158 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Electrical Connection Type
Screw Terminals

Description

Humidity and Temperature Sensor, Display Type Digital, Sensing Element Type Nickel, Mounting Location Duct Mount, Housing Material Polycarbonate, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.50 K, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.