Duct Hygrostat

  • Mfr # QFM81.2
  • Zoro # G5541833
product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dehumidifiers, Humidifiers
Includes
Mounting Flange
Standards
CE 73/23/EEC, cUL C22.2 No. 24-93, UL 873
Weight
12 oz
Sensing Element Type
All-Polymer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QFM81.2
Zoro #
G5541833
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
140 mm
Overall Width
73 mm
Probe Length
6 in
Manufacturers Warranty Length
5 yr
Overall Depth
2 1/2 in
Overall Length
246 mm
Insertion Length
5 1/8 in
Wire Rope Length
246 mm
Length
246 mm
Fits Chest Size
10 m/s Max Air Velocity, Adjustable Immersion Length (5.12 to 6.14 in), Analog Dial, Minimum Mounting Height 0.5 m, On/Off Control, Recommended Mounting Height 1.5 m, SPDT Switch

Details

Item
Humidity Sensor
For Use With
Dehumidifiers, Humidifiers
Includes
Mounting Flange
Standards
CE 73/23/EEC, cUL C22.2 No. 24-93, UL 873
Weight
12 oz
Sensing Element Type
All-Polymer
Features
10 m/s Max Air Velocity, Adjustable Immersion Length (5.12 to 6.14 in), Analog Dial, Minimum Mounting Height 0.5 m, On/Off Control, Recommended Mounting Height 1.5 m, SPDT Switch
Output
100 mA to 5 A, 24 V AC/DC
Interface Type
Dial
Process Connection Type
Flange
Electrical Connection Type
Screw Terminals
Humidity Accuracy
+/-5%
Maximum Operating Temperature
158 Degrees F
Power Source
24V AC/DC
Series
QFM81
Includes Power Supply
Power Supply Included
Storage Temperature Range
-22 Degrees to 158 Degrees F
Relative Humidity Range
15 to 95%
Minimum Operating Temperature
32 Degrees F
Product Type
Duct Humidity Sensor
Housing Type
Flange Mount
Power Required
24V AC/DC
Application
Air Ducts, Dehumidifiers, Humidifiers, Humidity Monitoring, HVAC
IP Rating
IP30
Display Type
None
Power Type
Electrical
Housing Material
Fiberglass Reinforced PPS
Power Source - TS Only
24V AC/DC
Power Source - old
24V AC/DC
Compatible Product Type
Dehumidifiers, Humidifiers

Description

Humidity Sensor, Display Type None, Sensing Element Type All-Polymer, Mounting Location Duct Mount, Output 100 mA to 5 A, 24 V AC/DC, Housing Material Fiberglass Reinforced PPS, Probe Length 6 in, Electrical Connection Type Screw Terminals, Length 246 mm, Overall Width 73 mm, Overall Height 140 mm, Process Connection Type Flange, Relative Humidity Range 15 to 95 Percent, Includes Power Supply Power Supply Included, Insertion Length 5 1/8 in, Product Type Duct Humidity Sensor

Ratings & reviews