Zoro Homepage

Duct Hygrostat, w/Internal Setpoint

  • Mfr # QFM81.21

  • Zoro # G6053393


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Features
Stabilized Sensing Strip
Housing Color
Gray
Sensing Element Type
All-Polymer
Power Type
Electrical
IP Rating
IP55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFM81.21
Zoro #
G6053393
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
2 7/8 in
Manufacturers Warranty Length
5 yr
Overall Depth
2 1/2 in
Overall Height
5 1/2 in

Details

Item
Duct Hygrostat
Features
Stabilized Sensing Strip
Housing Color
Gray
Sensing Element Type
All-Polymer
Power Type
Electrical
IP Rating
IP55
Measurement Type
Single
Response Time
3 min
Housing Material
Polycarbonate
Power Required
250 to 24V AC
For Use With Building Automation Systems
Building Automation System Compatible
Application
Dehumidifiers
Relative Humidity Range
15 to 95%
Electrical Connection Type
Screw Terminals
Maximum Operating Temperature
158 Degrees F
Power Source
24V AC
Weight
1.2 lb
Minimum Operating Temperature
32 Degrees F
Standards
C-UL C22.2 No. 24-93, CE 73/2 3/EEC, UL 873
Display Type
Analog
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus

Description

Duct Hygrostat, Display Type Analog, Sensing Element Type All-Polymer, Mounting Location Return Duct Mount, Wall Mount, Housing Material Polycarbonate, Housing Color Gray, Probe Length Not Applicable, Temperature Accuracy Not Applicable, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus, Measurement Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.